
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Vynckier ANG1612HPLA ARIA 16" X 12" Non-Metallic Enclosure, Gasket Window, A-Hampel Installed
Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANG" standard enclosures include a slotted 1/4 turn latch, a gasketed window on the cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Internal three-point closing system, one-point entry.Mutiple locking systems available.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Ergonomic closing mechanism - standard, slotted 1/4 turn latch.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsIdeal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms
Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANG" standard enclosures include a slotted 1/4 turn latch, a gasketed window on the cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Internal three-point closing system, one-point entry.Mutiple locking systems available.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Ergonomic closing mechanism - standard, slotted 1/4 turn latch.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsIdeal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms
- BRAND Vynckier
- MANUFACTURERS PART NUMBER ANG1612HPLA
- TYPE Enclosure
- WEIGHT LBS 8.12
- CONSTRUCTION Non-Metallic
- NEMA RATING 3, 3R, 3S, 4, 4X, 12 and 13
- BACKPLATE PART NO. ABP1612A/ABP1612S/ABP1612N
- BACKPLATE DIMENSIONS - H X W " 13.78 x 9.84
- TEMPERATURE RESISTANCE (F) -58 to +302
- TEMPERATURE RESISTANCE (C) -50 to +150
- INSTALLED A-Hampel
- INSIDE WIDTH INCHES 10.83
- INSIDE DEPTH INCHES 5.83
- OUTSIDE HEIGHT INCHES 16.34
- OUTSIDE WIDTH INCHES 12.4
- OUTSIDE DEPTH INCHES 6.69
- SERIES ARIA
- INSIDE HEIGHT INCHES 14.76
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Vynckier ANG1208HPLA ARIA 12" X 8" Non-Metallic Enclosure, Gasket Window, A-Hampel Installed
Item #: B692797
Not Yet Rated
Usually ships in 15 to 18 days
$386.95

Vynckier ANG1612HPLA ARIA 16" X 12" Non-Metallic Enclosure, Gasket Window, A-Hampel Installed
$467.95
- Product Information
- Customer Review
- Product Q&A