x

Take 15% off your entire order!

Offer applied at checkout

Vynckier CVJ1412NHWPL2 CVJ 14" X 12" Non-Metallic Enclosure/Clearview Window/2 Padlockable Latches

Vynckier CVJ1412NHWPL2 CVJ 14" X 12" Non-Metallic Enclosure/Clearview Window/2 Padlockable Latches

Item #: WBB692400

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier CVJ1412NHWPL2 CVJ 14" X 12" Non-Metallic Enclosure/Clearview Window/2 Padlockable Latches

The CVJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.CVJ's are made from corrosion resistant hot compression molded fiberglass reinforced polyester, Transparent lexana windows. These enclosures do not contain halogens.The CVJ Series "NHWPL" enclosures include one or two stainless steel padlockable latches to secure one side of the cover to the base, two nonmetallic hinges that secures the other. Self-tapping screws connect the hinges to the cover and base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).CVJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.CVJ enclosures are maintenance free and corrosion resistant.CVJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The CVJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.CVJ enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER CVJ1412NHWPL2
  • TYPE Enclosure
  • WEIGHT LBS 8.6
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 4, 4X, 12 and 13
  • BACKPLATE PART NO. MP1412A/MP1412S/MP1412N
  • BACKPLATE DIMENSIONS - H X W " 12.75 x 10.88
  • CLOSURE 2 Padlockable
  • TEMPERATURE RESISTANCE (F) -58 to +302
  • TEMPERATURE RESISTANCE (C) -50 to +150
  • INSIDE WIDTH INCHES 12
  • INSIDE DEPTH INCHES 5.82
  • OUTSIDE HEIGHT INCHES 15.32
  • OUTSIDE WIDTH INCHES 13.3
  • OUTSIDE DEPTH INCHES 6.7
  • SERIES CVJ
  • INSIDE HEIGHT INCHES 14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier CVJ1412NHWPL2 CVJ 14" X 12" Non-Metallic Enclosure/Clearview Window/2 Padlockable Latches

Vynckier CVJ1412NHWPL2 CVJ 14" X 12" Non-Metallic Enclosure/Clearview Window/2 Padlockable Latches

Item #: WBB692400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant