x

Take 15% off your entire order!

Offer applied at checkout

Vynckier RVJ1412HWLL2 RVJ 14" X 12" Non-Metallic Enclosure, Raised Cover, Hinge, 2 Twist Latch

Vynckier RVJ1412HWLL2 RVJ 14" X 12" Non-Metallic Enclosure, Raised Cover, Hinge, 2 Twist Latch

Item #: WBB692532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier RVJ1412HWLL2 RVJ 14" X 12" Non-Metallic Enclosure, Raised Cover, Hinge, 2 Twist Latch

The RVJ Series consists of five enclosure sizes ranging from 10" x 8" to 18" x 16", varying depths and a variety of configurations.The RVJ Series "HWLL" enclosures include one or two stainless steel twist latches to secure one side of the cover to the base and a stainless steel piano hinge that secures the other. Rivets connect the hinge to the cover and selftapping screws connect the screws to the base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).RVJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.RVJ enclosures are maintenance free and corrosion resistant.RVJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The RVJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.RVJ enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER RVJ1412HWLL2
  • TYPE Enclosure, Raised Cover
  • WEIGHT LBS 8.8
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 4, 4X, 12 and 13
  • BACKPLATE PART NO. MP1412A/MP1412S/MP1412N
  • BACKPLATE DIMENSIONS - H X W " 12.75 x 10.88
  • CLOSURE 2 Twist
  • TEMPERATURE RESISTANCE (F) -58 to +302
  • TEMPERATURE RESISTANCE (C) -50 to +150
  • INSIDE WIDTH INCHES 12
  • INSIDE DEPTH INCHES 7.31
  • OUTSIDE HEIGHT INCHES 15.32
  • OUTSIDE WIDTH INCHES 13.3
  • OUTSIDE DEPTH INCHES 8.19
  • SERIES RVJ
  • INSIDE HEIGHT INCHES 14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier RVJ1614HWLL2 RVJ 16" X 14" Non-Metallic Enclosure, Raised Cover, Hinge, 2 Twist Latch

Item #: B692641

Not Yet Rated

Usually ships in 2 to 5 days

$203.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier RVJ1412HWLL2 RVJ 14" X 12" Non-Metallic Enclosure, Raised Cover, Hinge, 2 Twist Latch

Vynckier RVJ1412HWLL2 RVJ 14" X 12" Non-Metallic Enclosure, Raised Cover, Hinge, 2 Twist Latch

Item #: WBB692532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant