x

Take 15% off your entire order!

Offer applied at checkout

Vynckier RVJB1816W RVJB 18" X 16" Non-Metallic Enclosure, Raised Cover, Bonded Window, 4 Screws

Vynckier RVJB1816W RVJB 18" X 16" Non-Metallic Enclosure, Raised Cover, Bonded Window, 4 Screws

Item #: WBB692476

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $378.95

Save $18.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier RVJB1816W RVJB 18" X 16" Non-Metallic Enclosure, Raised Cover, Bonded Window, 4 Screws

RVJBW. The RVJB Series consists of five enclosure sizes ranging from 10" x 8" to 18" x 16", varying depths and a variety of configurations.RVJB's are made from corrosion resistant hot compression molded fiberglass reinforced polyester, Transparent lexana windows. These enclosures do not contain halogens.The RVJB Series "W" enclosures include four stainless steel captive screws that secure the cover to the base by means of four threaded brass inserts contained in the base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).RVJB enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.RVJB enclosures are maintenance free and corrosion resistant.RVJB enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The RVJB series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.RVJB enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER RVJB1816W
  • TYPE Enclosure, Bonded Window
  • WEIGHT LBS 14.3
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 4, 4X, 12 and 13
  • BACKPLATE PART NO. MP1816A/MP1816S/MP1816N
  • BACKPLATE DIMENSIONS - H X W " 16.75 x 14.88
  • CLOSURE 4 Screws
  • COVER TYPE Raised
  • TEMPERATURE RESISTANCE (F) -58 to +302
  • TEMPERATURE RESISTANCE (C) -50 to +150
  • INSIDE WIDTH INCHES 16
  • INSIDE DEPTH INCHES 10.23
  • OUTSIDE HEIGHT INCHES 19.31
  • OUTSIDE WIDTH INCHES 17.31
  • OUTSIDE DEPTH INCHES 11.08
  • SERIES RVJB
  • INSIDE HEIGHT INCHES 18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier CVJ1614HWLL2 CVJ 16" X 14" Non-Metallic Enclosure, Clearview Window, Hinge, 2 Twist Latches

Item #: B693001

Not Yet Rated

Usually ships in 5 to 8 days

$336.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier RVJB1816W RVJB 18" X 16" Non-Metallic Enclosure, Raised Cover, Bonded Window, 4 Screws

Vynckier RVJB1816W RVJB 18" X 16" Non-Metallic Enclosure, Raised Cover, Bonded Window, 4 Screws

Item #: WBB692476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant