
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Vynckier VJB806NHW VJB 8" X 6" Non-Metallic Enclosure, Bonded Window, Non-Metallic Hinge, 2 Screws
The VJB Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.VJB's are made from corrosion resistant hot compression molded fiberglass reinforced polyester, Transparent lexana windows. These enclosures do not contain halogens.The VJB Series "NHW" enclosures include two stainless steel captive screws and two non-metallic hinges that secure the cover to the base. Two threaded brass inserts contained in the base secure the cover screws. Self tapping screws connect the hinges to the cover and base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).VJB enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.VJB enclosures are maintenance free and corrosion resistant.VJB enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The VJB series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.VJB enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.
The VJB Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.VJB's are made from corrosion resistant hot compression molded fiberglass reinforced polyester, Transparent lexana windows. These enclosures do not contain halogens.The VJB Series "NHW" enclosures include two stainless steel captive screws and two non-metallic hinges that secure the cover to the base. Two threaded brass inserts contained in the base secure the cover screws. Self tapping screws connect the hinges to the cover and base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).VJB enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.VJB enclosures are maintenance free and corrosion resistant.VJB enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The VJB series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.VJB enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.
- BRAND Vynckier
- MANUFACTURERS PART NUMBER VJB806NHW
- TYPE Enclosure
- WEIGHT LBS 3.8
- CONSTRUCTION Non-Metallic
- NEMA RATING 3, 3R, 4, 4X, 12 and 13
- BACKPLATE PART NO. MP806A/MP806S/MP806N
- BACKPLATE DIMENSIONS - H X W " 6.75 x 4.88
- CLOSURE 2 Screws
- TEMPERATURE RESISTANCE (F) -58 to +302
- TEMPERATURE RESISTANCE (C) -50 to +150
- INSIDE WIDTH INCHES 6
- INSIDE DEPTH INCHES 4.1
- OUTSIDE HEIGHT INCHES 9.3
- OUTSIDE WIDTH INCHES 7.31
- OUTSIDE DEPTH INCHES 4.96
- SERIES VJB
- INSIDE HEIGHT INCHES 8
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Vynckier VJB1008NHW VJB 10" X 8" Non-Metallic Enclosure, Bonded Window, Non-Metallic Hinge, 2 Screws
Item #: B692787
Not Yet Rated
Usually ships in 15 to 18 days
$177.95

Vynckier VJB806NHW VJB 8" X 6" Non-Metallic Enclosure, Bonded Window, Non-Metallic Hinge, 2 Screws
$164.95
- Product Information
- Customer Review
- Product Q&A