x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Vmbp53a Vm 5" X 3" Aluminum Mounting Plate - Min Qty 18

Vynckier Vmbp53a Vm 5" X 3" Aluminum Mounting Plate - Min Qty 18

Item #: WBB692591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 18

Price: $8.10

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier VMBP53A VM 5" X 3" Aluminum Mounting Plate

The VM Series range in size from from 4" x 3" to 9" x 3", varying depths, 13 sizes and a variety of configurations. Opaque covers and all bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035). Transparent covers are made from LEXAN® Polyurethane. Molded internal bosses for back panel mounting of components or DIN rails. ASTM D 648 up to 280°F (138°C) heat deflection temperature. Tongue, groove gasket fitting to ensure a tight seal. Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal. VALOX® material is easily punched, drilled, sawed or filed. VALOX® is a crystalline thermoplastic polyester. VALOX® resin offers a performance profile engineered for demanding end-use environments.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER VMBP53A
  • TYPE Mounting Plate
  • CONSTRUCTION Aluminum
  • OUTSIDE HEIGHT INCHES 4.21
  • OUTSIDE WIDTH INCHES 2.25
  • SERIES VM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Vmbp55a Vm 5" X 5" Aluminum Mounting Plate - Min Qty 16

Item #: B692593

Not Yet Rated

Usually ships in 2 to 5 days

$9.20

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Vmbp53a Vm 5" X 3" Aluminum Mounting Plate - Min Qty 18

Vynckier Vmbp53a Vm 5" X 3" Aluminum Mounting Plate - Min Qty 18

Item #: WBB692591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant