Kitchen Utility Knives
Color
Price
Material
Stainless Steel
Handle Material
White Polypropylene With Anti-Microbial Protection
Blade Length
10 in
Material
High Carbon Steel
Handle Material
Polypropylene
Blade Length
12 in
Dexter Russell 15313 - Vegetable/Utility Knife, High Carbon Steel, Stamped, White Handle, 3-1/2"L
Material
High Carbon Steel
Handle Material
Polypropylene
Blade Length
3-1/2 in
Material
High Carbon Stainless Steel
Handle Material
Nylon
Blade Length
12 in
Material
High Carbon Stainless Steel
Handle Material
Plastic
Blade Length
8 in
Material
High Carbon Stainless Steel
Handle Material
Plastic
Blade Length
10 in