Grinders
Availability
Free Shipping
Special Price
Type
Brand
Voltage
Length
Height
Capacity
Color
Price
Dewalt® 7" Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, Pipeline Cover
Voltage
120 V
Voltage
20 V
No Load Speed
9,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
18 V
No Load Speed
20,000 RPM
Size
1/4 in
Lock On
Yes
Voltage
115 V
No Load Speed
21,000 RPM
Size
5/32 in
Lock On
Yes
DeWALT® FLEXVOLT® 60V MAX Cordless Grinder W/Brake Kit & 2 Batteries, Brushless, 4.5"-6"
Voltage
60 V
No Load Speed
9,000 RPM
Size
4-1/2 - 6 in
Lock On
Yes
Makita® 5" SJS Angle Grinder, 9565CV, 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
2,800 - 10,500 RPM
Size
5 in
Lock On
Yes
Bosch Ergonomic Angle Grinder w/ Lock-on Switch, 10 Amp, 11000 RPM, 4-1/2" Wheel Dia., Blue
Voltage
120 V
Size
4-1/2 in
Amperage
10 A
Voltage
12 V
No Load Speed
0 – 24,500 RPM
Size
1/4 in
Lock On
No
Voltage
120 V
No Load Speed
12,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000 RPM
Size
5 in
Lock On
No
Voltage
120 V
No Load Speed
10,000 RPM
Size
5 in
Lock On
Yes
Voltage
120 V
No Load Speed
2,800 - 10,500 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
24 V
No Load Speed
10,000 RPM
Size
5 in
Lock On
No
Makita® LXT® Cordless 9" Paddle Switch Cut-Off/Angle Grinder Kit, 5.0Ah, 18V X2, Li-Ion
Voltage
18 V
No Load Speed
6,000 RPM
Size
9 in
Lock On
Yes
Makita® LXT® Cordless 7" Paddle Switch Cut-Off/Angle Grinder Kit, 5.0Ah, 18V X2, Li-Ion
Voltage
18 V
No Load Speed
7,800 RPM
Size
7 in
Lock On
Yes
Makita® GD0601 1/4" Die Grinder, slide switch, 3.5 AMP, 25,000 RPM, no lock-off, lock-on
Voltage
120 V
No Load Speed
25,000 RPM
Size
1/4 in
Lock On
Yes
Voltage
120 V
No Load Speed
11000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
6,000 RPM
Size
7 in
Lock On
Yes
Voltage
115 V
No Load Speed
21,000 RPM
Size
5/32 in
Lock On
Yes
Voltage
120 V
No Load Speed
10,500 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
No
Voltage
20 V
No Load Speed
7,000 RPM
Dewalt® 20V Max XR 5" Brushless Flathead Paddle Switch Small Angle Grinder With Kickback Brake
Voltage
20 V
Ingersoll Rand® 20V Cordless Angle Grinder and Cut-off Tool 2 Battery Kit, 8000 RPM, 1HP
Voltage
24 V
No Load Speed
10,000 RPM
Size
5 in
Lock On
No
Ingersoll Rand® 20V Cordless Angle Grinder and Cut-off Tool, 8000 RPM, 1HP, 4.5" Wheel
Makita® LXT® Cordless 4-1/2"/5" Cut-Off/Angle Grinder Kit, 5.0Ah, 18V, Li-Ion, 8500RPM
Voltage
18 V
No Load Speed
8,500 RPM
Size
4-1/2 - 5 in
Lock On
No
Bosch Ergonomic Angle Grinder w/ Lock-on Paddle Switch, 10 Amp, 11000 RPM, 4-1/2" Wheel Dia., Blue
Voltage
120 V
Size
4-1/2 in
Amperage
10 A
DeWALT® 4-1/2" Cut-Off Tool, DCG412B, 20VMAX*, 6,500 RPM, 5/8" Spindle, Tool Only
Voltage
20VMAX* V
No Load Speed
6,500 RPM
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Switch Type
Paddle
Dewalt® 5" Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On
Voltage
120 V
Amperage
13 A
Voltage
120 V
No Load Speed
0 - 12,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
20 V
No Load Speed
9000 RPM
Size
4-1/2 in
Lock On
No
Voltage
110 V
No Load Speed
11000
Size
5 in
Lock On
No
Voltage
120 V
No Load Speed
10,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
6,500 RPM
Size
9 in
Lock On
Yes
Voltage
12 V
No Load Speed
0 – 24,500 RPM
Size
1/4 in
Lock On
No
Voltage
115 V
No Load Speed
33,000 RPM
Size
1/4 in
Lock On
Yes
Bosch Ergonomic Angle Grinder w/ No Lock-on Paddle Switch, 10 Amp, 11000 RPM, 4-1/2" Wheel Dia, Blue
Voltage
120 V
Size
4-1/2 in
Amperage
10 A
Voltage
120 V
No Load Speed
8,000 RPM
Size
7 in
Lock On
Yes
Voltage
24 V
Size
5 in