Ekena Wakefield Ceiling Ring CR44WA, 44"OD
Write a Review
|
Questions & Answers (0)
Product Description
Ceiling rings are often used in conjunction with ceiling medallions in highlighting focal points like chandeliers and ceiling fans. However, ceiling rings can als be used on the wall to accent mirrors, photos and photo frames.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 44OD in |
Product Details
| Type | Ceiling Ring |
| Material | Urethane |
| Description | Full Ceiling Ring |
| Series | 1 |
| Manufacturers Part Number | CR44WA |
| Brand | Ekena |