Walk On Floor Sign - Pedestrian Traffic Only
Write a Review
|
Questions & Answers (0)
Product Description
FLOOR SIGNS
Walk-On Floor Signs Pedestrian Traffic Only
This Walk-on sign is made from pressure sensitive vinyl that is protected with anti-skid tread laminate. This keeps the sign from being damaged, bent or stained while on the floor. Permanent adhesive backing is scored for fast peel-off and application. Large text and graphics convey messages even from a distance. Sign measures 17" diameter.
Walk-On Floor Signs Pedestrian Traffic Only
This Walk-on sign is made from pressure sensitive vinyl that is protected with anti-skid tread laminate. This keeps the sign from being damaged, bent or stained while on the floor. Permanent adhesive backing is scored for fast peel-off and application. Large text and graphics convey messages even from a distance. Sign measures 17" diameter.
PRICE
$26.05
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 17 in |
| Thickness | 1/10 mil |
| Diameter | 17 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Pedestrian Traffic Only |
| Color | Black |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Description | Pedestrian Traffic Only |
| Manufacturers Part Number | WFS28 |
| Brand | Accuform |