FLOOR SIGNS
Walk-On Floor Signs Production Area All Thru Traffic Use Designated Walkway
This Walk-on sign is made from pressure sensitive vinyl that is protected with anti-skid tread laminate. This keeps the sign from being damaged, bent or stained while on the floor. Permanent adhesive backing is scored for fast peel-off and application. Large text and graphics convey messages even from a distance. Sign measures 17" diameter.
Walk On Floor Sign - Production Area All Through Traffic Use Designated Walkway
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 17 in |
| Thickness | 1/10 mil |
| Diameter | 17 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Production Area All Through Traffic Use Designated Walkway |
| Color | Blue |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Description | Production Area All Through Traffic Use Walkway |
| Manufacturers Part Number | WFS30 |
| Brand | Accuform |