Stable & Barn Equipment
Availability
Type
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
48" x 96" Slatwall Panel – Red Oak Veneer, Without Inserts Real wood veneer panel provides an elegant look for your most demanding display. Modular Slatwall is completely flexible and allows for configurations tobe quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-densityfiberboard with white melamine surface with grooves on 3" centers. Optional accessories to maximize usage ...
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
This Red Metal Pegboard Pack offers maximum tool board storage versatility and strength. The two 16in x 32in metal pegboard panels combine for a total tool storage area of 32in x 32in, or over 7 Square Feet of pegboard storage space. These attractive Metal Pegboard Panels are also great for heavy duty pegboard storage needs due to their 20 gauge steel construction which makes them over 10 times stronger than conventional pegboard creating an industrial grade tool storage solution. The Wall Control metal pegboard panels offer both slots and holes to accept slotted tool board accessories as ...
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts. Features: Heavy-duty 20 gauge steel Easy to install with included hardware Holds up to 90 lbs. when mounted on studs Won't rust Unique, strength-reinforcing dimpled holes accept standard hooks Open corners make it easy to run ...