Diversified Spaces Wall, Island Workbench, 9 Horizontal Lockers, 72"Wx24"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
The wall bench is ideal for workshops, classrooms, studios and more. Wall and Island Bench Blocks are made with an all-welded, 1-section build for lasting durability and strength. It has a 1-3/4" maple top and 20 gauge reinforced side panels. The 18 gauge locker doors are horizontal and feature air vents, padlock hasp and knockout plug for cylinder lock. The locker doors measure 18"W x 21"D x 10"H. It has a black baked enamel finish.
Note: Image is a representation; features on the actual product may vary.
Note: Image is a representation; features on the actual product may vary.
PRICE
$2,629.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 32-3/4 in |
| Weight Capacity | 600 lbs |
| Weight | 236 lbs |
| Nominal Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Workbench |
| Color | Black |
| Style | Wall & Island Workbench |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Number of Doors | 9 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 9 Horizontal Lockers |
| Leg Type | Fixed |
| Manufacturers Part Number | MA6A-6LBK |
| Top Material | Maple Butcher Block |
| Brand | Diversified Spaces |