x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco Wall Mount Horizontal Letter Locker Mailbox Bronze

Shown in Black

Jayco Wall Mount Horizontal Letter Locker Mailbox Bronze

Item #: WB268725BZ

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $453.95

Save $22.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WALL MOUNT LETTER LOCKERS
Aluminum Horizontal Letter Locker
These versatile letter boxes can be mounted directly to a wall or used with a rural post (sold separately). Wall mount letter lockers are made using lightweight, rust resistant aluminum with one-piece framing for maximum strength. Horizontal letter boxes feature a 2"H x 11"W horizontal mail slot to accept larger envelope delivery. Incoming mail slots and outgoing trays are secured behind a magnetic hopper door. These wall mount mailboxes include 5-pin cam lock with 3 keys for security. Hardware included. Powder coat finish. Requires Post Office approval prior to installation. Conditional Lifetime Limited Warranty.

  • WIDTH INCHES 15-3/16
  • DEPTH INCHES 6-1/2
  • HEIGHT INCHES 16-1/8
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH Bronze
  • CONSTRUCTION 14-Gauge Aluminum
  • MANUFACTURERS PART NUMBER LL05F12AL1MBZ
  • MOUNT TYPE Surface Wall Mounted
  • PRODUCT GROUP Residential Mail Box
  • STYLE Horizontal Aluminum Wall Mount
  • TYPE Front Access
  • WEIGHT LBS 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Wall Mount Horizontal Letter Locker Mailbox Bronze

Jayco Wall Mount Horizontal Letter Locker Mailbox Bronze

Item #: WB268725BZ

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco Wall Mount Horizontal Letter Locker Mailbox Bronze
    Jayco Wall Mount Horizontal Letter Locker Mailbox Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant