Aero Manufacturing 3TWMB-2436 16 Gauge Wall Mount Table 304 Stainless Steel - 4" Backsplash 36 x 24
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 4" backsplash. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 36"W x 24"D. NSF® Listed.
PRICE
$979.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 30 in |
| Backsplash Height | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Full Unit |
| Shelf Type | Flat Solid with Backsplash |
| Style | Shelf |
| Capacity | 8 ft³ |
| Number of Shelves | 1 |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | 3TWMB-2436 |
| Top Material | 16 Gauge/ 304 Series |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |