Aero Manufacturing 3TWMV-2496 16 Gauge Wall Mount Table 304 Stainless Steel - 10" Backsplash 96 x 24
Write a Review
|
Questions & Answers (0)
Product Description
Aero Manufacturing 3TWMV-2496 16 Gauge Wall Mount Table 304 Stainless Steel - 10" Backsplash 96 x 24
Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 10" backsplash including a 2" return on a 45 degree angle. V-Edge inhibits spillage. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 96"W x 24"D. NSF® Listed.
Stainless Steel Wall Mount Table is made with a 16 gauge, type 304 stainless steel top with 10" backsplash including a 2" return on a 45 degree angle. V-Edge inhibits spillage. 16 gauge, type 430 stainless steel wall bracket allows maximum stability while enabling full utilization of space underneath. Welded construction provides extra strength and durability. Top is polished to a # 4 blended finish. Measures 96"W x 24"D. NSF® Listed.
PRICE
$2,069.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 24 in |
| Height | 36 in |
| Backsplash Height | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Full Unit |
| Shelf Type | Flat Solid with Backsplash |
| Style | Shelf |
| Capacity | 18 ft³ |
| Number of Shelves | 1 |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | 3TWMV-2496 |
| Top Material | 16 Gauge/ 304 Series |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |