Tensabarrier® Wall Mounted Magnetic Yellow Barrier with 15' Yellow "Cleaning in Progress" Belt
Write a Review
|
Questions & Answers (0)
Product Description
High capacity magnetic wall mount with 15ft yellow belt reading Cleaning in Progress in black text. Equipped with a magnetic belt end and yellow caps. Connects to all Tensabarrier® models Wall Receiver Clip included.
PRICE
$175.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-1/4 in |
| Height | 5-1/2 in |
| Weight | 3 lbs |
| Belt Width | 2 in |
| Belt Length | 15 ft |
Product Details
| Belt Message | Cleaning in Progress |
| Type | Magnetic Retractable Belt Barrier |
| Series | 897HC |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Yellow |
| Number of Belts | 1 |
| Mounting Method | Magnetic |
| Includes | Receiver Clip |
| Housing Color Family | Yellow |
| Manufacturers Part Number | 897-15-M-35-YCX-D |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Magnetic Clip |
| Brand | Tensabarrier |
| Text Color Family | Black |
Warranty
| Warranty | 2 Years |