M-D Wallbase/Dry Back, 23886, 48"L X 4"W, Silver Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 4' x 4' Adhesive BackWall Base from M-D Building Products is ideal for finishing flooring project's perimeter where floors and walls meet. Wall Base adds a clean and durable finished edge to installation projects.
PRICE
$7.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 4 in |
| Size | 48"L X 4"W |
Product Details
| Description | Wallbase/Dry Back |
| Color | Silver Gray |
| Manufacturers Part Number | 23886 |
| Brand | M-D Building Products |