M-D Wallbase/Dry Back, 75457, 120'L X 4"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flexible Black Vinyl Wall Base protects base of walls from damage and cleaning chemicals. Outer wear layer resists scuffs and scratches. Toe at base and lip at top help to cover minor flaws in wall and floor. Made from PVC vinyl to provide years of beauty and durability. Will not chip crack or fade. Vinyl Wall Base is easy to apply with cove base adhesive.
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1440 in |
| Width | 4 in |
| Size | 120'L X 4"W |
Product Details
| Description | Wallbase/Dry Back |
| Color | Black |
| Manufacturers Part Number | 75457 |
| Brand | M-D Building Products |