M-D Wallbase/Dry Back, 75671, 48"L X 2-1/2"W, Silver Gray
Write a Review
|
Questions & Answers (0)
Product Description
Trim around the base of your wall will give your room a finished look. M-D Building Products makes vinyl trims in a variety of colors and application options.
PRICE
$4.05
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2-1/2 in |
| Size | 48"L X 2-1/2"W |
Product Details
| Description | Wallbase/Dry Back |
| Color | Silver Gray |
| Manufacturers Part Number | 75671 |
| Brand | M-D Building Products |