AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surfaces, 18 x 12, Undated
Write a Review
|
Questions & Answers (0)
Product Description
Turns almost any smooth surface into a custom dry-erase planning center. Self-adhesive backing allows quick and easy mounting to any hard, smooth surfacejust peel, stick and you're done. Available in weekly, monthly and calendar-year formats. Dry-erase marker included. Block Size: 2-3/8" x 1-5/8"
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 12 in |
| Size | 18 x 12 |
Product Details
| Type | Wall Calendar |
| Page Format | 1 Month |
| Date Format | Monthly |
| Package Quantity | 1 |
| Description | WallMates Self-Adhesive Dry Erase Monthly Planning Surface |
| Color | White |
| Manufacturers Part Number | AW402028 |
| Brand | At-A-Glance |