Bryant® Telephone and Coax Plate, 1-Gang, Standard, White Nylon
Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 1 gang, standard size, white, curved corners, smooth finish. Hole Inside Diameter is 3/8".
Bryant® Standard White Telephone And Coax Plate, 1-Gang - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.00 Sold in packages of 25 / $1.04 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.875 in |
| Height | 4.625 in |
Product Details
| Type | Box Mounted Telephone and Coax Plate |
| Material | Nylon |
| Color | White |
| Manufacturers Part Number | P11W |
| Brand | Bryant |