Bryant Ss26 Styleline Rectangular Plate, 1-Gang, Standard, Satin Stainless
Write a Review
|
Questions & Answers (0)
Product Description
Bryant® Styleline Rectangular Plate, 1-Gang, Standard, Satin Stainless
Wall plates are made of corrosion resistant type 302/304 premium stainless steel. Ideal for use in hospitals, food processing, chemical, industrial and other demanding environments. This high quality stainless steel features a satin finish to disguise fingerprints. Non-magnetic for static free requirements and withstands corrosive environments. 1 gang, standard size, satin stainless, slightly beveled, matte finish.
Wall plates are made of corrosion resistant type 302/304 premium stainless steel. Ideal for use in hospitals, food processing, chemical, industrial and other demanding environments. This high quality stainless steel features a satin finish to disguise fingerprints. Non-magnetic for static free requirements and withstands corrosive environments. 1 gang, standard size, satin stainless, slightly beveled, matte finish.
PROMOTIONAL PRICE
$1.54was $2.42
Save $0.88 (36%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 4-5/8 in |
Product Details
| Type | Standard Size |
| Made in the USA | Yes |
| Material | Stainless Steel |
| Color | Satin Stainless |
| Manufacturers Part Number | SS26 |
| Gangs | 1 |
| Brand | Bryant |