Tensabarrier®Warehouse Retractable Belt Barrier, 24' Blk/Ylw Belt, Clamp Mount, Black Case
|
Questions & Answers (0)
Product Description
Retractable crowd control barrier is ideal for areas requiring periodic access restriction without taking up floor space. Safety barrier restricts access to aisles with ease. Wall mount safety access barrier features retracting tape contained in compact, rugged housing. Yellow barrier belt has black stripes for high visibility. Barrier belt is made of weather resistant, heavy duty woven polyester with 1,100 lb. breaking strain. Belt includes a wire clip belt end for easy attachment. The metal belt clip loops around uprights and posts by clips back onto the belt. Ideal for where clamp mount is used and attaching wall receivers is not possible. Clamp mount barriers easily clamp onto upright posts, warehouse racks or poles for use in warehouses, stores and factories.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/2 |
| Weight | 4 |
| Belt Width | 2 in |
| Belt Length | 24 ft |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Warehouse Retractable Belt Barrier |
| Series | 897 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Black/Yellow |
| Number of Belts | 1 |
| Mounting Method | Hose Clamp |
| Housing Color Family | Black |
| Manufacturers Part Number | 897-24-C-33-NO-D4X-A |
| Housing Material | Steel |
| Indoor/Outdoor | Indoor |
| Attachment | Wire Clip |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |