x

Take 15% off your entire order!

Offer applied at checkout

Warning Sign 14x10 Aluminum - No Smoking Beyond This Point

Warning Sign 14x10 Aluminum - No Smoking Beyond This Point

Item #: WBB66981

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Warning Sign 14x10 Rigid Plastic - Hazardous Materials Storage Area

Warning Sign 14x10 Rigid Plastic - Hazardous Materials Storage Area

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

7 Gallon Rubbermaid Plastic Wastebasket - Black

7 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Warning Sign 10x7 Vinyl - Keep All Cylinders Chained

Warning Sign 10x7 Vinyl - Keep All Cylinders Chained

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Graphic Signs - Danger Flammable - Plastic 7"W X 10"H

Graphic Signs - Danger Flammable - Plastic 7"W X 10"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Notice Sign 14x10 Vinyl - Safety Glasses Required Beyond This Point

Notice Sign 14x10 Vinyl - Safety Glasses Required Beyond This Point

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H

Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ANSI WARNING SIGNS
No Smoking Beyond This Point 14" x 10" .040 Aluminum

Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read warning signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.

  • ANSI ANSI
  • WIDTH INCHES 10
  • HEIGHT INCHES 14
  • BRAND National Marker Company
  • CONSTRUCTION Aluminum
  • DESCRIPTION No Smoking
  • MANUFACTURERS PART NUMBER WGA27AB
  • THICKNESS MIL 1
  • MOUNTING Mounting Holes - 4 Corner
  • LEGEND HEADING Warning
  • SIGN LEGEND No Smoking
  • OSHA/ANSI ANSI
  • SIGN SHAPE Rectangle
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 17, 2014

    Signs
    Your review:
    Sign is very colorful and gets your attention. Very satisfied. Durable
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Floor Sign - No Smoking Warning Flammable Material Area

Floor Sign - No Smoking Warning Flammable Material Area

Item #: B172309

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.00

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Item #: 724214RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.50

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724215RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.50

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Item #: 724213RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Warning Sign 14x10 Aluminum - No Smoking Beyond This Point

Warning Sign 14x10 Aluminum - No Smoking Beyond This Point

Item #: WBB66981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant