Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB974785

MPN #: S71P

Warning Sign, Biohazard No Food Or Drink To Be Stored In This Refrigerator, 7" X 7", Orange/Black

Product Description
See Signs are vinyl labels with a pictogram to visually identify potential hazards, entrances to reminder of personal protection. See Signs are sold in a 5pack.

PRICE
$6.84

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height7 in
Size7 x 7 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
Sign LegendBiohazard No Food Or Drink To Be Stored In This Refrigerator
TypeChemical, Gas & Hazardous Material Signs
ColorOrange
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberS71P
BrandAccuform