SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Wash Sign, 4526, 3" X 9"

Vollrath® Wash Sign, 4526, 3" X 9"

Item #: WBB1225727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 29

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Sanitize Sign, 4519, 3" X 9"

Vollrath® Sanitize Sign, 4519, 3" X 9"

Vollrath® Employees Must Wash Hands Before Returning To Work Sign, 4530, 3" X 9"

Vollrath® Employees Must Wash Hands Before Returning To Work Sign, 4530, 3" X 9"

Vollrath® Restrooms Sign, 5617, Black With White Print, 6" X 9"

Vollrath® Restrooms Sign, 5617, Black With White Print, 6" X 9"

Vollrath® Rinse Sign, 4522, 3" X 9"

Vollrath® Rinse Sign, 4522, 3" X 9"

Vollrath® Restroom Braille Symbol Sign, 5633, 6" X 9"

Vollrath® Restroom Braille Symbol Sign, 5633, 6" X 9"

Vollrath® Women/Accessible Braille Symbol Sign, 5630, 6" X 9"

Vollrath® Women/Accessible Braille Symbol Sign, 5630, 6" X 9"

Vollrath® Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

Vollrath® Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

CAUTION WET FLOOR Sign With Rubber Feet, 12"x20", Walnut

CAUTION WET FLOOR Sign With Rubber Feet, 12"x20", Walnut

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Beard Covers, Polypropylene, White, 500/Case

Beard Covers, Polypropylene, White, 500/Case

Vollrath, Wash Sign, 4526, 3" X 9"

High quality image signs have pressure-sensitive adhesive for easy mounting.

Weights & Dimensions

  • Dimensions 3 x 9 in

Product Details

  • Brand Vollrath
  • Description Wash Sign
  • Material Polystyrene
  • Case Lot 1
  • Manufacturers Part Number 4526
  • Symbols Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

29 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Wash Sign, 4526, 3" X 9"

Vollrath® Wash Sign, 4526, 3" X 9"

Item #: WBB1225727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant