Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB228037

MPN #: 132203.00

Leeson Motors Motor Washdown Motor-7.5HP, 208-230/460V, 3505RPM, TEFC, RIGID, 1.15 SF, 88.5 Eff.

|
Questions & Answers (0)
PRICE
$2,961.00
Usually ships in 2 to 5 days
Washguard White Epoxy Coated Motor, 3-Phase: 7.5HP, 3505 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 184 Frame, RIGID, 208-230/460V, 3PH, 60HZ, Name Plate Amps 17.6-16.8/8.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 88.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length: 2-1/4, Shaft Diameter: 1-1/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.