Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228056

MPN #: 114394.00

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 1725RPM, TENV, C FACE, 1.15 SF, 78.5 Eff

Product Description
Washguard II Motor with Stainless Steel Frame: 1/2HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, C FACE, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.6/.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Superior, extended life in severe environments

  • Paint-free exterior stainless frame and conduit box lid, specially processed endshields and conduit box housing
  • Etched stainless steel nameplate
  • Proven WASHGUARD mechanical and electrical features
  • BISSC certified for baking industry
  • Meets IP55 enclosure protection
  • Three phase motors are suitable for use on VFDs


PRICE
$865.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number114394.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
MaterialRolled Steel
Phase3
Manufacturers Part Number114394.00
Nameplate Amps1.6/.8 A
EnclosureTENV
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower1/2 HP
Efficiency TypeStandard
Frame56C
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency78.5
Full Load Amps1.6/.8 A
DutyContinuous
Compatible Part/Model NumberBaldor VSWDM3538
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY