Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2303759

MPN #: 100932

Busch Systems Waste Watcher Single - Cans & Bottles, 23 Gallon, Gray/Blue - 100932

Product Description
Perfect for in an office or school environment, the Waste Watcher Series containers are versatile, customizable bins designed to streamline recycling and waste collection.

Features
  • Our most customizable containers.
  • Reduce servicing demands with 6 different capacities to choose from
  • Adapts to any recycling program with a wide range of color and lid opening options
  • Strategically placed handles help make servicing and relocation smooth and simple
  • Inside rounded edges eliminate build up of dirt and grime in corners
  • The customizable graphics are highly visible and help improve your programs presence and participation
  • Optional modular wheel dolly allows the station to become mobile
  • Simple to install connector kits secure your centralized station

For Indoor Use Only.

PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth20 in
Height30 in
Weight9 lbs

Product Details

TypeMulti Stream System Can
Number of Openings1
ColorGray/Blue
SeriesWaste Watcher
StyleWaste Watcher Single
LidYes
Capacity23 gal
Lid TypeRecycling Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number100932
Indoor/OutdoorIndoor
Accepted MaterialsBottles & Cans
Container MarkingsCans & Bottles
ShapeRectangle
BrandBusch Systems