Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2303758

MPN #: 101025

Busch Systems Waste Watcher Single - Paper Only, 23 Gallon, Gray - 101025

Product Description
Perfect for in an office or school environment, the Waste Watcher Series containers are versatile, customizable bins designed to streamline recycling and waste collection.

Features
  • Our most customizable containers.
  • Reduce servicing demands with 6 different capacities to choose from
  • Adapts to any recycling program with a wide range of color and lid opening options
  • Strategically placed handles help make servicing and relocation smooth and simple
  • Inside rounded edges eliminate build up of dirt and grime in corners
  • The customizable graphics are highly visible and help improve your programs presence and participation
  • Optional modular wheel dolly allows the station to become mobile
  • Simple to install connector kits secure your centralized station

For Indoor Use Only.

PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth20 in
Height30 in
Weight9 lbs

Product Details

TypeMulti Stream System Can
Number of Openings1
ColorGray
SeriesWaste Watcher
StyleWaste Watcher Single
LidYes
Capacity23 gal
Lid TypeRecycling Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number101025
Indoor/OutdoorIndoor
Accepted MaterialsPaper
Container MarkingsPaper Only
ShapeRectangle
BrandBusch Systems