Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :WBB2227446

MPN #: DSBSH130UVPC

Elkay Water Dispenser 1.5 GPH Hot Filtered Stainless Steel

Product Description
Features:
  • Three water dispensing options: Chilled, Hot, and Sparkling
  • Serves 32, 6OZ. Cups of chilled water per hour
  • Cold water temperature at 42-50°F
  • Maximum hot water temperature of 185°F; ideal for preparing coffee, tea and soup
  • Fast fill rate up to 1.1 GPM
  • UV purification for strong sterilization, preventing bacterial growth
  • 6000 gallon carbon filter reducing chlorine, taste and odor


PRICE
$4,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/4 in
Width19-1/4 in
Depth10-1/4 in
Height19-1/4 in
Weight80 lbs

Product Details

TypeDispenser
ColorSilver
For Use WithDSCABBSH
Capacity32.6OZ
Voltage115 V
Gallons per Hour1.5 gal/hr
IncludesInstallation Kit
MaterialStainless Steel
FeaturesCold Water, Filtered, Hot Water, Sparkling Water, UV Purification
Manufacturers Part NumberDSBSH130UVPC
BrandElkay

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCAN/CSA C22.2 No. 120, NSF 42, UL 399