+


Water Hog Eco Premier Fashion Mat Black Smoke 3x5
WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 3' x 5' Black
Item #: WBB218824
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- Red
- Green
- Black
- Brown
Black
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Water Hog Eco Premier Fashion Mat includes 100% Post Consumer recycled PET polyester fabric reclaimed from drink bottles. The backing is made from 15 to 20% post consumer recycled rubber reclaimed from tires. Smooth back is recommended for hard surfaces. Exclusive "water dam" border traps dirt and water in the mats and off your floor, minimizing slip hazards, floor damage and maintenance costs. Holds up to 1-1/2 gallons per square yard. Beveled border with matching color for safety. Certified slip resistant by the National floor Safety Institute. Black Smoke finish. 3/8" Thick. Approximately 60"L x 36"W overall.
Weights & Dimensions
- Width 3 ft
- Length 5 ft
- Thickness 3/8 in
Product Details
- Pattern Basket Weave
- Traffic Basket Weave
- Description Indoor Entrance Mat
- Type Pre-Cut Mat
- Surface Material PET
- Border Color Family Black
- Brand M+A Matting
- Series Eco Premier Fashion
- Manufacturers Part Number 22977035070
- Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
- Color Family Black
- Backing Material Recycled Rubber
Photo/Video Gallery
-
Water Hog Eco Premier Fashion Mat Black Smoke 3x5
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White
Item #: 443081
Not Yet Rated
$45.95

WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 3' x 5' Black
$105.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories