Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 2' x 3' Brown

WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 2' x 3' Brown

Item #: WBB218585

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Brown
  • Red
  • Green

Brown

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Water Hog Eco Premier Fashion Mat includes 100% Post Consumer recycled PET polyester fabric reclaimed from drink bottles. The backing is made from 15 to 20% post consumer recycled rubber reclaimed from tires. Smooth back is recommended for hard surfaces. Exclusive "water dam" border traps dirt and water in the mats and off your floor, minimizing slip hazards, floor damage and maintenance costs. Holds up to 1-1/2 gallons per square yard. Beveled border with matching color for safety. Certified slip resistant by the National floor Safety Institute. Chestnut Brown finish. 3/8" Thick. Approximately 36"L x 24"W overall.

Product Details

  • Pattern Basket Weave
  • Traffic Basket Weave
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material PET
  • Border Color Family Black
  • Brand M+A Matting
  • Series Eco Premier Fashion
  • Manufacturers Part Number 22977523070
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Brown
  • Backing Material Recycled Rubber

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 3/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 2' x 3' Brown

WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 2' x 3' Brown

Item #: WBB218585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant