+


Water Hog Eco Premier Fashion Mat Khaki 6x6
WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 6' x 6' Light Brown
Item #: WBB218694
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- Brown
- Black
- Green
- Red
Brown
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Water Hog Eco Premier Fashion Mat includes 100% Post Consumer recycled PET polyester fabric reclaimed from drink bottles. The backing is made from 15 to 20% post consumer recycled rubber reclaimed from tires. Smooth back is recommended for hard surfaces. Exclusive "water dam" border traps dirt and water in the mats and off your floor, minimizing slip hazards, floor damage and maintenance costs. Holds up to 1-1/2 gallons per square yard. Beveled border with matching color for safety. Certified slip resistant by the National floor Safety Institute. Khaki finish. 3/8" Thick. Approximately 72"L x 72"W overall.
Product Details
- Pattern Basket Weave
- Traffic Basket Weave
- Description Indoor Entrance Mat
- Type Pre-Cut Mat
- Surface Material PET
- Border Color Family Black
- Brand M+A Matting
- Series Eco Premier Fashion
- Manufacturers Part Number 22977666070
- Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
- Color Family Brown
- Backing Material Recycled Rubber
Weights & Dimensions
- Width 6 ft
- Length 6 ft
- Thickness 3/8 in
Photo/Video Gallery
-
Water Hog Eco Premier Fashion Mat Khaki 6x6
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White
Item #: 443081
Not Yet Rated
$45.95

WaterHog® Eco Premier Mat Fashion Border 3/8" Thick 6' x 6' Light Brown
$283.51
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories