Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Classic Eco Premier Mat 3/8" Thick 3' x 5' Light Brown

WaterHog® Classic Eco Premier Mat 3/8" Thick 3' x 5' Light Brown

Item #: WBB218751

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Green
  • Red
  • Black

Brown

$100.00 up to 3% OFF

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Water Hog Eco Premier Mat includes 100% Post Consumer recycled PET polyester fabric reclaimed from drink bottles. The backing is made from 15 to 20% post consumer recycled rubber reclaimed from tires. Smooth back is recommended for hard surfaces. Exclusive "water dam" border traps dirt and water in the mats and off your floor, minimizing slip hazards, floor damage and maintenance costs. Holds up to 1-1/2 gallons per square yard. Beveled black rubber border for safety. Certified slip resistant by the National floor Safety Institute. Khaki finish. 3/8" Thick. Approximately 60"L x 36"W overall.

Product Details

  • Pattern Basket Weave
  • Traffic Basket Weave
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material PET
  • Border Color Family Black
  • Brand M+A Matting
  • Series Eco Premier
  • Manufacturers Part Number 22957635070
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Brown
  • Backing Material Recycled Rubber

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 3/8 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 25, 2013

    Good Looking, Increased Safety
    Your review:
    I bought this mat for my parent's. Their covered, concrete front porch tends to collect water under any moist conditions from humid mornings to downpours. Due to a physical disability, getting in and out of the house has become a team effort for my mother. It just seemed like a matter of time before someone slipped and fell. This mat was a perfect solution. I was able to order the right size so that the entire depth of the porch, from door to step, was covered. I was able to select a color that would blend in with the porch and not be an eyesore. Also, the mat has a low profile and beveled edge that doesn't catch shoes or wheelchair wheels, and the surface provides plenty of texture for sure footing. Even though the porch is slick, the mat does not move.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Classic Eco Premier Mat 3/8" Thick 3' x 5' Light Brown

WaterHog® Classic Eco Premier Mat 3/8" Thick 3' x 5' Light Brown

Item #: WBB218751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant