+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Mat is constructed of 100% polypropylene stain and fade resistant fibers. Raised waffle pattern facilitates scraping and drying, while the channel design retains moisture and debris. 26 ounces of tufted yarn per sq. yard for increased moisture retention. Recommended product for "Green Cleaning" applications. Molded rubber cleats on the underside of the mat grip underlying surfaces and minimizes mat movement. Dark Brown finish. 3/8" thickness. 60"L x 36"W overall.
Product Details
- Pattern Waffle
- Traffic Waffle
- Description Indoor Entrance Mat
- Type Pre-Cut Mat
- Surface Material Polypropylene Fiber
- Border Color Family Black
- Brand NoTrax
- Package Quantity 1
- Series Water Master
- Manufacturers Part Number T35S0035BR
- Color Family Brown
- Backing Material Rubber
Weights & Dimensions
- Width 3 ft
- Length 5 ft
- Thickness 3/8 in
- Weight 7 lbs
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

NoTrax® T35 Water Master Entrance Mat 3/8" Thick 3' x 5' Brown
$93.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories