NoTrax® T35 Water Master Entrance Mat 3/8" Thick 3' x 5' Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
This Mat is constructed of 100% polypropylene stain and fade resistant fibers. Raised waffle pattern facilitates scraping and drying, while the channel design retains moisture and debris. 26 ounces of tufted yarn per sq. yard for increased moisture retention. Recommended product for "Green Cleaning" applications. Molded rubber cleats on the underside of the mat grip underlying surfaces and minimizes mat movement. Charcoal finish. 3/8" thickness. 60"L x 36"W overall.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 7 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Charcoal |
| Surface Material | Polypropylene |
| Series | Water Master |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Waffle |
| Modular | No |
| Manufacturers Part Number | 166S0035CH |
| Indoor/Outdoor | Indoor |
| Traffic | Medium to Heavy Duty |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Home & Office, Education |