Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® T35 Water Master™ Entrance Mat 3/8" Thick 4' x 6' Slate Blue

NoTrax® T35 Water Master™ Entrance Mat 3/8" Thick 4' x 6' Slate Blue

Item #: WBB238039

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$151.02 up to 7% OFF

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Mat is constructed of 100% polypropylene stain and fade resistant fibers. Raised waffle pattern facilitates scraping and drying, while the channel design retains moisture and debris. 26 ounces of tufted yarn per sq. yard for increased moisture retention. Recommended product for "Green Cleaning" applications. Molded rubber cleats on the underside of the mat grip underlying surfaces and minimizes mat movement. Slate Blue finish. 3/8" thickness. 72"L x 48"W overall.

Product Details

  • Pattern Waffle
  • Traffic Waffle
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene Fiber
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Water Master™
  • Manufacturers Part Number T35S0046BU
  • Color Family Blue
  • Backing Material Rubber

Weights & Dimensions

  • Width 4 ft
  • Length 6 ft
  • Thickness 3/8 in
  • Weight 24 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T35 Water Master™ Entrance Mat 3/8" Thick 4' x 6' Slate Blue

NoTrax® T35 Water Master™ Entrance Mat 3/8" Thick 4' x 6' Slate Blue

Item #: WBB238039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant