Global Industrial
Model # :WB708199A
Global Industrial™ Water Resistant Disposable Shoe Covers, Size 6-11, Blue, 150 Pairs/Case
|
Questions & Answers (0)
Product Description
These shoe covers provide carpet, tile, and wood protection from multiple contaminants including dirt, debris, mud, scuff marks, and more. The water resistant design provides shoe protection for spills, moisture, and other wet conditions. The compressed polyethylene sole is textured to improve traction and grip over slippery surfaces for user safety. The heat sealed seams are designed to improve cover strength. Includes an elastic ankle grip for added support. Color finish is Blue. Size is 6-11. Package quantities are 150 Pairs/Case.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7 in |
| Weight | 0 lbs |
| Size | L |
| Shoe Size | 6 - 11 |
| Material Thickness | 1.49mm |
Product Details
| Type | Shoe Cover |
| Color | Blue |
| Seam Type | Hot Seal |
| Style | Non-Skid, Water Resistant |
| Closure Type | Pull-On |
| Material | Polyethylene |
| Description | Water Resistant Shoe Covers |
| Package Quantity | 150 Pairs |
| Manufacturers Part Number | 708199A |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | Global Industrial |