Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VizCon TrafFix Devices

Model # :WBB2243387

MPN #: 45032-O

VizCon TrafFix Devices Water-Wall™, Orange, 45032-O

Product Description
The Water-Wall Barrier is a durable side protective temporary crash barrier system that can be used in many situations; from protecting the public surrounding a construction site, to work-zone safety on roads and highways.

Features
  • Durable polyethylene plastic minimizes cracking and breaking.
  • Molded through holes eliminate bowing when filled with water.
  • Includes 1 steel connection pin.
  • Double wall knuckle design minimizes breakage at hinge points.
  • Hinge design allows for a 30° pivot between sections.
  • Large 8" fill hole speeds filling process, includes twist-lock plastic cap.
  • New tamper resistant, corner offset drain plug with coarse buttress thread - screws in or out in only 2 ½ turns.
  • Includes one steel connection pin that allows sections to be locked together.
  • Forklift/Pallet Jack slots at bottom allow for easy movement and transport.
  • Standard colors are orange/red or white - additional colors available upon request.
PRICE
$495.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
495.95
Buy 6 units - 10 units
469.95Save $26.00 (5%)
Buy 11+ units
459.95Save $36.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width18 in
Height32 in
Weight Capacity1110 lbs
Weight80 lbs
ReflectiveNo

Product Details

Assembly RequiredNo
SheetingNone
InterlockingYes
TypeWater Fillable Barricade
FillableYes
ColorOrange
Panel MaterialPolyethylene
Package Quantity1
Manufacturers Part Number45032-O
Impact Capacity4400 lbs @ 31 MPH
Accepts Barricade LightNo
Barricade Frame MaterialPolyethylene
BrandVizCon TrafFix Devices

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNCHRP-350 TL-1 Tested And Passed