WaterHog® Forklift Mat 3/8" Thick 4' x 6' Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
Waterhog 4'x 6'Lift Truck Mats-Red/Black-253550046
Bi-level surface effectively removes moisture and dirt from lift truck wheels to improve lift truck safety, Modular mats are easy to install and scalable for the application, Aggressive adhesive taping system keeps tiles from moving, Polypropylene carpet is easy to clean and fast drying, Made in the USA, Durable rubber backing and polypropylene carpet top withstand lift truck traffic up to 14,000 lbs, Recommended for all buildings where lift trucks must enter and exit a building to and from the outside.
Bi-level surface effectively removes moisture and dirt from lift truck wheels to improve lift truck safety, Modular mats are easy to install and scalable for the application, Aggressive adhesive taping system keeps tiles from moving, Polypropylene carpet is easy to clean and fast drying, Made in the USA, Durable rubber backing and polypropylene carpet top withstand lift truck traffic up to 14,000 lbs, Recommended for all buildings where lift trucks must enter and exit a building to and from the outside.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Size per Modular Piece | 4'X 6' |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Red |
| Surface Material | PET |
| Series | WaterHog ForkLift |
| Border Color Family | Red |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Molded Raised Dome |
| Modular | Yes |
| Antimicrobial | No |
| Description | Forklift Mat |
| Package Quantity | 1 |
| Features | Mats can have a +/- 3% dimensional variance due to the manufacturing process |
| Manufacturers Part Number | 12535546110 |
| Slip Resistant | Yes |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Certifications | NFS |
| Environmental Conditions | Manufacturing |