Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB1888739

MPN #: 2968034070

WaterHog® Diamondcord Entrance Mat 3/8" Thick 3' x 4' Charcoal

Product Description
WaterHog® Diamondcord 3/8" Thick Entrance Mat, Charcoal Cord 3' x 4'

26 oz, 3/8" thick Courduroy berber look offers the ultimate in aesthetic appeal. Manufactured with a permanent rubber reinforced bi-level face that minimizes crushing to provide dirt and moisture collection. Thick and fine Polypropylene fibers are combined to produce a carpet face that wipes and scrapes at the same time. Rubber backing has 20% post-consumer recycled content. Rubber water dam border keeps moisture and dirt from migrating off the mat. Cleated backing (standard) for carpeted floors or optional smooth backing for hard floors. Diamond pattern, rubber border only. Idea choice for medium traffic placements.

Features
  • For use in Entrance ways
  • Polypropylene Carpet Surface/Rubber Base
  • 3/8" Thick
  • 26 oz. per sq yard absorption rate
  • Tufted-loop carpet pile

PRICE
$94.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width3 ft
Weight11 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorCharcoal
Surface MaterialPolypropylene
SeriesWaterHog™ Diamondcord
Border Color FamilyBlack
Backing MaterialRubber
PatternDiamond
ModularNo
Manufacturers Part Number2968034070
Indoor/OutdoorIndoor
TrafficMedium Duty
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsHome & Office