x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 4' x 10' Brown

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 4' x 10' Brown

Item #: WB268606BN

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Charcoal
  • Blue
  • Brown
  • Burgundy
  • Gray
  • Med Brown
  • Green

Brown

$270.00 up to 10% OFF

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WATERHOG ECO ELITE ENTRANCE MATS
Made From 100% Post-Consumer Recycled PET Polyester Reclaimed From Plastic Bottles.

Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric is made using recycled polyester with a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8" thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled black rubber border for safety. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

  • LENGTH INCHES 120
  • LENGTH FEET 10
  • WIDTH INCHES 48
  • WIDTH FEET 4
  • COLOR FINISH Brown
  • BACKING MATERIAL Rubber
  • BORDER COLOR Black
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 224075410070
  • MODEL 268606BN
  • SURFACE PET
  • THICKNESS INCHES 3/8
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 31
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Herringbone
  • PRODUCT BRAND Eco Elite
  • PATTERN Herringbone
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 22, 2018

    Mats that add class
    Your review:
    First, Global did a great job getting two mats to us quickly and when they said they would. Second, the Waterhog Eco Elite mats appear to be of good quality and of good appearance.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 4' x 10' Brown

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 4' x 10' Brown

Item #: WB268606BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 4' x 10' Brown
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 4' x 10' Brown
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 4' x 10' Brown
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 4' x 10' Brown
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant