+


Waterhog Eco Elite 6' Wide 5 Ft Up To 60 Ft Black Smoke
WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Black
Item #: WB268611BK
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- Gray
- Blue
- Med Brown
- Brown
- Red
- Charcoal
- Green
Charcoal
Price is $47.95 per foot length.
Qty
Length
Width
Price
ft. Min is 5 feet. Max is 60 feet.
6 ft 47.95Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WATERHOG ECO ELITE ENTRANCE MATS
Made From 100% Post-Consumer Recycled PET Polyester Reclaimed From Plastic Bottles.
Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric is made using recycled polyester with a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8? thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled black rubber border for safety. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
Made From 100% Post-Consumer Recycled PET Polyester Reclaimed From Plastic Bottles.
Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric is made using recycled polyester with a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8? thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled black rubber border for safety. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
- LENGTH INCHES 60 To 720
- LENGTH FEET 5 To 60
- WIDTH INCHES 72
- WIDTH FEET 6
- COLOR FINISH Charcoal
- BACKING MATERIAL Rubber
- BORDER COLOR Black
- BRAND M+A Matting
- DESCRIPTION Indoor Entrance Mat
- MANUFACTURERS PART NUMBER 22407060070
- MODEL 268611BK
- SURFACE PET
- THICKNESS INCHES 3/8
- TYPE Cut Length/Min. 5 Ft., Max. 60 Ft.
- WEIGHT LBS 5
- SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
- TRAFFIC Herringbone
- PRODUCT BRAND Eco Elite
- PATTERN Herringbone
⚌
Photo/Video Gallery
-
Waterhog Eco Elite 6' Wide 5 Ft Up To 60 Ft Black Smoke
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Black
$47.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories