x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Blue

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Blue

Item #: WB268611BL

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Blue
  • Med Brown
  • Brown
  • Red
  • Charcoal
  • Green

Blue

Price is $47.95 per foot length.

Qty Length Width Price

ft. Min is 5 feet. Max is 60 feet.

6 ft 47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

WATERHOG ECO ELITE ENTRANCE MATS
Made From 100% Post-Consumer Recycled PET Polyester Reclaimed From Plastic Bottles.

Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric is made using recycled polyester with a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8? thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled black rubber border for safety. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

  • LENGTH INCHES 60 To 720
  • LENGTH FEET 5 To 60
  • WIDTH INCHES 72
  • WIDTH FEET 6
  • COLOR FINISH Blue
  • BACKING MATERIAL Rubber
  • BORDER COLOR Black
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 22407160070
  • MODEL 268611BL
  • SURFACE PET
  • THICKNESS INCHES 3/8
  • TYPE Cut Length/Min. 5 Ft., Max. 60 Ft.
  • WEIGHT LBS 5
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Herringbone
  • PRODUCT BRAND Eco Elite
  • PATTERN Herringbone
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 14, 2011

    Eco Elite Rugs
    Your review:
    We have bought five of these rugs for oue school in the last year. They are wonderful. They keep the floors dry and are heavy enough so that they always stay in place.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Blue

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Blue

Item #: WB268611BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Blue
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Blue
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Blue
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 6' x Up To 60' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant