x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 3' x Up To 60' Red

WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 3' x Up To 60' Red

Item #: WB268618RD

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Burgundy
  • Gray
  • Blue
  • Charcoal
  • Med Brown
  • Red
  • Green

Red

Price is $22.50 per foot length.

Qty Length Width Price

ft. Min is 4 feet. Max is 60 feet.

3 ft 22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

WATERHOG ECO FASHION ELITE ENTRANCE MATS
Entrance Mats Offer A Matching Beveled Edge For An Attractive, Finished Appearance.

Carpet top is made from 100% post-consumer recycled pet polyester reclaimed from plastic bottles. Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric has a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8? thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled border with matching color for safety. Available in 8 colors. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

  • LENGTH INCHES 48 To 720
  • LENGTH FEET 4 To 60
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Red
  • BACKING MATERIAL Rubber
  • BORDER COLOR No Border
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 22417730070
  • MODEL 268618RD
  • SURFACE PET
  • THICKNESS INCHES 3/8
  • TYPE Cut Length/Min. 4 Ft., Max. 60 Ft.
  • WEIGHT LBS 2.6
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Herringbone
  • PRODUCT BRAND Eco Elite Fashion
  • PATTERN Herringbone
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 3' x Up To 60' Red

WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 3' x Up To 60' Red

Item #: WB268618RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 3' x Up To 60' Red
    WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 3' x Up To 60' Red
    WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 3' x Up To 60' Red
    WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 3' x Up To 60' Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant