x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 3' x 5' Maroon

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 3' x 5' Maroon

Item #: WB268603RS

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Charcoal
  • Burgundy
  • Blue
  • Brown
  • Gray
  • Red
  • Med Brown
  • Green

Burgundy

$100.00 up to 10% OFF

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WATERHOG ECO ELITE ENTRANCE MATS
Made From 100% Post-Consumer Recycled PET Polyester Reclaimed From Plastic Bottles.

Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric is made using recycled polyester with a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8" thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled black rubber border for safety. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

  • LENGTH INCHES 60
  • LENGTH FEET 5
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Burgundy
  • BACKING MATERIAL Rubber
  • BORDER COLOR Black
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 22407435070
  • MODEL 268603RS
  • SURFACE PET
  • THICKNESS INCHES 3/8
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 13
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Herringbone
  • PRODUCT BRAND Eco Elite
  • PATTERN Herringbone
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 3' x 5' Maroon

WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 3' x 5' Maroon

Item #: WB268603RS

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 3' x 5' Maroon
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 3' x 5' Maroon
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 3' x 5' Maroon
    WaterHog® Eco Elite Classic Border Entrance Mat 3/8" Thick 3' x 5' Maroon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant