x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 4' x 10' Brown

WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 4' x 10' Brown

Item #: WB268615BN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Gray
  • Brown
  • Charcoal
  • Blue
  • Burgundy
  • Red
  • Med Brown

Brown

$270.00 up to 10% OFF

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WATERHOG ECO FASHION ELITE ENTRANCE MATS
Entrance Mats Offer A Matching Beveled Edge For An Attractive, Finished Appearance.

Carpet top is made from 100% post-consumer recycled pet polyester reclaimed from plastic bottles. Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric has a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8" thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled border with matching color for safety. Available in 8 colors. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

  • LENGTH INCHES 120
  • LENGTH FEET 10
  • WIDTH INCHES 48
  • WIDTH FEET 4
  • COLOR FINISH Brown
  • BACKING MATERIAL Rubber
  • BORDER COLOR No Border
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 224175410070
  • MODEL 268615BN
  • SURFACE PET
  • THICKNESS INCHES 3/8
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 31
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Herringbone
  • PRODUCT BRAND Eco Elite Fashion
  • PATTERN Herringbone
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 4' x 10' Brown

WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 4' x 10' Brown

Item #: WB268615BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 4' x 10' Brown
    WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 4' x 10' Brown
    WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 4' x 10' Brown
    WaterHog® Eco Elite Fashion Border Entrance Mat 3/8" Thick 4' x 10' Brown
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant