x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"

Item #: WBB1888613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Burgundy
  • Red
  • Med Brown
  • Green
  • Blue
  • Brown
  • Charcoal

Med Brown

$70.00 up to 10% OFF

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"

Earth friendly 30 oz. sq/yd 100% post consumer recycled PET fabric from plastic bottles. SBR rubber backing contains 20% recycled rubber from car tires. 3/8" thick bi-level surface effectively removes and stores dirt and moisture beneath shoe level. Rubber reinforced face nubs prevent pile from crushing, extending performance life of the product. Unique "Water Dam" allows the Waterhog mat to hold up to 1-1/2 gallons of water per sq yard so water and dirt stay on mat. Anti-Static. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more.

  • LENGTH INCHES 46
  • LENGTH FEET 3.83
  • WIDTH INCHES 26
  • WIDTH FEET 2.17
  • COLOR FINISH Med Brown
  • BACKING MATERIAL Rubber
  • BORDER COLOR No Border
  • BRAND M+A Matting
  • DESCRIPTION Indoor Entrance Mat
  • MANUFACTURERS PART NUMBER 224676423070
  • SURFACE Polypropylene/Rubber
  • STYLE Half Oval
  • THICKNESS INCHES 3/8
  • TYPE Half Oval
  • WEIGHT LBS 8
  • SPECIAL FEATURES Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • TRAFFIC Bi-Level
  • PRODUCT BRAND WaterHog Grand Elite
  • PATTERN Bi-Level
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"

WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"

Item #: WBB1888613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"
    WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"
    WaterHog Eco Grand Elite 3/8" Thick Half Oval Entrance Mat, Khaki 4' x 2'3"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant